Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel S Can
  • Stainless Steel S Can
  • Stainless Steel S Can

Stainless Steel S Can TSC-2

5.00 (6)
Item.#
08346213
Mfr.#
TSC-2
Package Qty.
1Bag(20PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hanging and suspending.
Dimensions S2 (mm)
2.5
Dimensions S1 (mm)
2.5
Dimensions W1(mm)
7.0
Package Quantity (pieces)
20
TRUSCO Part Number
274-9653
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
0.03
Dimensions W2(mm)
7.0
Dimensions D (mm)
2.0
Dimensions L (mm)
19.0
Mass (g /package)
20
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Installation of building hardware
5
From Japan
On 2017-02-06 16:10:54
We appreciate your quick response always. Thank you.
This review is about item#8346222.
When installing building hardware etc.
5
From Japan
On 2016-11-29 10:48:23
Shipping is quick and packaging is very polite and I am very satisfied.
This review is about item#8346222.
As a secondary material of products
5
From Japan
On 2016-07-11 18:25:37
Although I used S-can of various manufacturers, it is inexpensive and the condition of bending is just right.
This review is about item#08346186.
Development of film
5
From Japan
On 2016-03-03 15:23:32
I think that if the S-shaped stump is rounded it will cost a price.
This review is about item#08346222.
Mounting of curtain fabric
5
From Japan
On 2016-01-12 15:02:10
It is appreciated that you can purchase in small quantities. Since it is made of trussco, there is no problem in quality.
This review is about item#08346222.
For accessory hanging
5
From Japan
On 2014-01-12 19:28:35
I am satisfied.
This review is about item#08346186.