Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel S Can
  • Stainless Steel S Can
  • Stainless Steel S Can

Stainless Steel S Can TSC-4

5.00 (6)
Item.#
08346231
Mfr.#
TSC-4
Package Qty.
1Bag(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hanging and suspending.
Dimensions D (mm)
4.0
Dimensions L (mm)
36.0
Mass (g /package)
100
Reference Working load (kN)
0.15
Dimensions W2(mm)
19.0
Finishing Material
Stainless steel (SUS304)
Package Quantity (pieces)
10
TRUSCO Part Number
274-9688
Dimensions S2 (mm)
11.0
Dimensions S1 (mm)
6.0
Dimensions W1(mm)
12.0
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Installation of building hardware
5
From Japan
On 2017-02-06 16:10:54
We appreciate your quick response always. Thank you.
This review is about item#8346222.
When installing building hardware etc.
5
From Japan
On 2016-11-29 10:48:23
Shipping is quick and packaging is very polite and I am very satisfied.
This review is about item#8346222.
As a secondary material of products
5
From Japan
On 2016-07-11 18:25:37
Although I used S-can of various manufacturers, it is inexpensive and the condition of bending is just right.
This review is about item#08346186.
Development of film
5
From Japan
On 2016-03-03 15:23:32
I think that if the S-shaped stump is rounded it will cost a price.
This review is about item#08346222.
Mounting of curtain fabric
5
From Japan
On 2016-01-12 15:02:10
It is appreciated that you can purchase in small quantities. Since it is made of trussco, there is no problem in quality.
This review is about item#08346222.
For accessory hanging
5
From Japan
On 2014-01-12 19:28:35
I am satisfied.
This review is about item#08346186.