Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel S Can
  • Stainless Steel S Can
  • Stainless Steel S Can

Stainless Steel S Can TSC-5

5.00 (6)
Item.#
08346247
Mfr.#
TSC-5
Package Qty.
1Bag(5PC)
Ship pack of
1
9.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hanging and suspending.
Dimensions S2 (mm)
14.0
Dimensions S1 (mm)
6.0
Dimensions W1(mm)
14.0
Package Quantity (pieces)
5
TRUSCO Part Number
274-9696
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
0.2
Dimensions W2(mm)
21.0
Dimensions D (mm)
5.0
Dimensions L (mm)
43.0
Mass (g /package)
90
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Installation of architectural hardware
5
From Japan
On 2017-02-06 16:10:54
We are grateful to always respond quickly. Cage is there shaking.
This review is about item#8346222.
When architectural hardware such as mounting
5
From Japan
On 2016-11-29 10:48:23
Shipping is also very happy and very polite's a quick packing.
This review is about item#8346222.
As a sub-material products
5
From Japan
On 2016-07-11 18:25:37
Although we've been using the S cans of various manufacturers, it is just the right degree of bending at a low cost.
This review is about item#08346186.
Development of the film
5
From Japan
On 2016-03-03 15:23:32
I think Nari price if rounded cross-sectional end of the S-shaped.
This review is about item#08346222.
Installation of curtain fabric
5
From Japan
On 2016-01-12 15:02:10
That can be purchased in small amounts survive. Since Torasuko Made in quality no problem.
This review is about item#08346222.
For hanging accessories
5
From Japan
On 2014-01-12 19:28:35
I am pleased
This review is about item#08346186.