Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Snap Hook C Type
  • Stainless Snap Hook C Type
  • Stainless Snap Hook C Type
  • Stainless Snap Hook C Type

Stainless Snap Hook C Type TSF-5C

Item.#
08346265
Mfr.#
TSF-5C
Package Qty.
1Bag(2PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions S2 (mm)
8
Dimensions S1 (mm)
9
Dimensions D (mm)
6
Package Quantity (pieces)
2
Mass (g /package)
66
Reference Working load (kN)
0.2
Dimension W (mm)
28
Dimension t (mm)
4.3
Dimensions L (mm)
72