Buy more than* S$200* and get FREE SHIPPING

  • Stainless Snap Hook C Type
  • Stainless Snap Hook C Type
  • Stainless Snap Hook C Type

Stainless Snap Hook C Type TSF-6C

Item.#
08346283
Mfr.#
TSF-6C
Package Qty.
1Bag
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions S2 (mm)
9
Dimensions S1 (mm)
11
Dimensions D (mm)
7
Package Quantity (pieces)
2
2014 TRUSCO Published Page
1-1856
Mass (g /package)
86
Reference Working load (kN)
0.29
Dimension W (mm)
31
Dimension t (mm)
5.0
Dimensions L (mm)
81
TRUSCO Part Number
275-0881