Spring Hook TSH-10
(4)
Item.#
08346326
Mfr.#
TSH-10
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Chain, wire, and rope for linking and terminal joints.
Reference Working load (kN)
0.9
Dimensions D (mm)
9.6
Dimensions L (mm)
100
Finishing Material
Iron (SS400)/Unichrome plating
Size (mm)
About 10x100
Dimensions E (mm)
12.0
Dimensions A (mm)
13.0
Weight (g)
121.0
TRUSCO Part Number
275-8032
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Lighting for mobile at night
From Japan
On 2018-02-15 12:05:44
Although the power of the finger is weak, it is comfortable for walking in the winter night, because it does not need the power to remove and the coldness of the outdoors in winter is relatively difficult to feel.
I will hang a shrine's bell
From Japan
On 2016-01-31 19:09:40
The sound of the bell is likely to be good
As a hook
From Japan
On 2015-09-08 09:52:00
Commonly usable
Tension work of cable
From Japan
On 2014-09-15 08:53:53
It is feeling unexpectedly feeling. I do not know where the dimensions of the explanation column is, so it is not easy to grasp the size.
Customers Who Bought This Item Also Bought
Top