Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Hook
  • Spring Hook
  • Spring Hook
  • Spring Hook

Spring Hook TSH-08

4.50 (4)
Item.#
08346362
Mfr.#
TSH-08
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Chain, wire, and rope for linking and terminal joints.
Dimensions L (mm)
80
Finishing Material
Iron (SS400)/Unichrome plating
Size (mm)
About 8x80
Dimensions E (mm)
11.0
Dimensions A (mm)
9.5
Weight (g)
62.0
TRUSCO Part Number
275-8024
Reference Working load (kN)
0.7
Dimensions D (mm)
7.6
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lighting for mobile at night
4
From Japan
On 2018-02-15 12:05:44
Although the power of the finger is weak, it is comfortable for walking in the winter night, because it does not need the power to remove and the coldness of the outdoors in winter is relatively difficult to feel.
This review is about item#8346335.
I will hang a shrine's bell
5
From Japan
On 2016-01-31 19:09:40
The sound of the bell is likely to be good
This review is about item#08346353.
As a hook
5
From Japan
On 2015-09-08 09:52:00
Commonly usable
This review is about item#08346344.
Tension work of cable
4
From Japan
On 2014-09-15 08:53:53
It is feeling unexpectedly feeling. I do not know where the dimensions of the explanation column is, so it is not easy to grasp the size.
This review is about item#08346344.