Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Eye Plate
  • Stainless Steel Eye Plate
  • Stainless Steel Eye Plate

Stainless Steel Eye Plate TIP-5

4.67 (3)
Item.#
08346387
Mfr.#
TIP-5
Package Qty.
1PC
Ship pack of
1
6.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Package Quantity (pieces)
1
Mass (g /package)
23
Reference Working load (kN)
0.15
Dimensions H1 (mm)
2.5
Dimension d (mm)
4.2
TRUSCO Part Number
275-1666
Finishing Material
Stainless steel (SUS304)
Dimensions (P1 x P2)(mm)
18x22
Dimensions (A x B)(mm)
30x34
Dimensions D (mm)
5
Dimension H (mm)
19.5
Specification and Applications
4 places to stop type. Such as brace or wall mounting.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wire anchor of the work place
4
From Japan
On 2013-07-16 16:08:04
Considering the safety factor, I large another round size products was good, so was not found, it has been replaced by this product. It reinforced in combination with nylon sling uses.
This review is about item#08346371.
Safety rope attached
5
From Japan
On 2013-03-22 15:56:10
It was determined as the mounting bracket of the safety rope for the rooftop of the work. It was very durable product made of stainless steel. It was good that can be purchased cheaply.
This review is about item#08346371.
Wire tension fasteners
5
From Japan
On 2013-01-25 08:35:25
Cheaper than to buy in the general Homusenta. Since the stainless steel of, hard to rust point happy.
This review is about item#08346405.