Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Eye Plate
  • Stainless Steel Eye Plate
  • Stainless Steel Eye Plate

Stainless Steel Eye Plate TIP-9

4.67 (3)
Item.#
08346414
Mfr.#
TIP-9
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Package Quantity (pieces)
1
TRUSCO Part Number
275-1691
Mass (g /package)
105
Reference Working load (kN)
0.59
Dimensions H1 (mm)
4
Dimension d (mm)
5.2
Specification and Applications
Type to stop the four places ". Attachment, such as a wall or post. "
Finishing Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1835
Dimensions (P1 x P2)(mm)
27x43
Dimensions (A x B)(mm)
42x58
Dimensions D (mm)
9
Dimension H (mm)
37
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wire anchor at work site
4
From Japan
On 2013-07-16 16:08:04
Considering the safety factor, the product of larger size was good one more, but since it was not found, I replaced it with this product. It is reinforced by using with nylon sling and it is used.
This review is about item#08346371.
For safety cable installation
5
From Japan
On 2013-03-22 15:56:10
We requested it as a mounting bracket for safety roof for work on the roof. It was made of stainless steel and it was a very durable product. It was good to purchase cheaply.
This review is about item#08346371.
Wire clamping bracket
5
From Japan
On 2013-01-25 08:35:25
It is cheaper than purchasing at a general home center. Because it is made of stainless steel, it is pleasing to rust.
This review is about item#08346405.