Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Pad Eye
  • Stainless Steel Pad Eye
  • Stainless Steel Pad Eye

Stainless Steel Pad Eye TPD-5

4.50 (2)
Item.#
08346484
Mfr.#
TPD-5
Package Qty.
1Bag(2PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g /package)
30
Dimensions p (mm)
35.0
Dimensions D (mm)
5
Dimensions A (mm)
15
Dimension H (mm)
19.5
TRUSCO Part Number
275-1950
Reference Working load (kN)
0.15
Dimensions B (mm)
45
Package Quantity (pieces)
2
Dimension d (mm)
4.2
Finishing Material
Stainless steel (SUS304)
Purpose
For attachment of support or surface of a wall.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attaching the shade
4
From Japan
On 2017-04-06 14:50:50
M5 screws and bolts are not sold at most home centers. I had a hard time. Should be M6.
This review is about item#8346493.
As a fixing metal fitting to add a shade to the car port roof
5
From Japan
On 2014-06-17 20:09:04
TRUSCO's products are always reliable products, I like them
This review is about item#08346484.