Buy more than* S$200* and get FREE SHIPPING

  • Eye Strap
  • Eye Strap
  • Eye Strap

Eye Strap TIS-10

Item.#
08346527
Mfr.#
TIS-10
Package Qty.
1Bag(2PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
On wall surfaces and strut.
Package Quantity (pieces)
2
Mass (g /package)
94
Dimensions p (mm)
56
Dimension d (mm)
8.2
Dimensions L (mm)
74
2014 TRUSCO Published Page
1-1837
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
0.88
Dimensions D (mm)
10
Dimension H (mm)
30
TRUSCO Part Number
275-1925