Buy more than* S$200* and get FREE SHIPPING

  • Eye Strap
  • Eye Strap
  • Eye Strap

Eye Strap TIS-4

Item.#
08346536
Mfr.#
TIS-4
Package Qty.
1Bag(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
On wall surfaces and strut.
Package Quantity (pieces)
2
Dimensions L (mm)
40
Mass (g /package)
8
Dimensions p (mm)
31
Dimension d (mm)
3.2
2014 TRUSCO Published Page
1-1837
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-1887
Reference Working load (kN)
0.07
Dimensions D (mm)
4
Dimension H (mm)
15