Buy more than* S$200* and get FREE SHIPPING

  • Eye Strap
  • Eye Strap
  • Eye Strap

Eye Strap TIS-5

Item.#
08346545
Mfr.#
TIS-5
Package Qty.
1Bag(2PC)
Ship pack of
1
6.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
On wall surfaces and strut.
Package Quantity (pieces)
2
Dimension H (mm)
18
TRUSCO Part Number
275-1895
Reference Working load (kN)
0.15
Dimensions D (mm)
5
2014 TRUSCO Published Page
1-1837
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
50
Mass (g /package)
16
Dimensions p (mm)
40
Dimension d (mm)
4.2