Buy more than* S$200* and get FREE SHIPPING

  • Eye Strap
  • Eye Strap
  • Eye Strap

Eye Strap TIS-8

Item.#
08346554
Mfr.#
TIS-8
Package Qty.
1Bag(2PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
On wall surfaces and strut.
Package Quantity (pieces)
2
Dimensions p (mm)
48
Dimension d (mm)
6.1
Dimensions L (mm)
63
Mass (g /package)
52
2014 TRUSCO Published Page
1-1837
Finishing Material
Stainless steel (SUS304)
Dimensions D (mm)
8
Dimension H (mm)
25
TRUSCO Part Number
275-1917
Reference Working load (kN)
0.29