Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Eye Strap
  • Eye Strap
  • Eye Strap

Eye Strap TIS-6

Item.#
08346563
Mfr.#
TIS-6
Package Qty.
1Bag(2PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
On wall surfaces and strut.
Package Quantity (pieces)
2
Dimensions p (mm)
46
Dimension d (mm)
5.2
Dimensions L (mm)
57
Mass (g /package)
28
2014 TRUSCO Published Page
1-1837
Finishing Material
Stainless steel (SUS304)
Dimensions D (mm)
6
Dimension H (mm)
21
TRUSCO Part Number
275-1909
Reference Working load (kN)
0.20