Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-5

Item.#
08346581
Mfr.#
TNS-5
Package Qty.
1Bag(2PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimension d (mm)
10
Dimensions L (mm)
20
Purpose
Mounting bracket
Mass (g /package)
30
Dimensions B (mm)
10
Package Quantity (pieces)
2
Screw Diameter
M5
TRUSCO Part Number
274-9823
2014 TRUSCO Published Page
1-1838
Reference Working load (kN)
0.88
Dimensions D (mm)
5