Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-6

Item.#
08346597
Mfr.#
TNS-6
Package Qty.
1Bag(2PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
24
Purpose
Mounting bracket
Reference Working load (kN)
1.67
Dimensions D (mm)
6
Dimension d (mm)
12
Screw Diameter
M6
TRUSCO Part Number
274-9831
Mass (g /package)
46
Dimensions B (mm)
12
Package Quantity (pieces)
2