Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-7

Item.#
08346606
Mfr.#
TNS-7
Package Qty.
1Bag(2PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
28
Purpose
Mounting bracket
Mass (g /package)
80
Dimensions B (mm)
14
Package Quantity (pieces)
2
Screw Diameter
W5/16
TRUSCO Part Number
274-9840
2014 TRUSCO Published Page
1-1838
Reference Working load (kN)
1.96
Dimensions D (mm)
7
Dimension d (mm)
14