Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-8

Item.#
08346615
Mfr.#
TNS-8
Package Qty.
1Bag(1PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
2.45
Dimensions D (mm)
8
Dimension d (mm)
16
Dimensions L (mm)
32
Purpose
Mounting bracket
Mass (g /package)
60
Dimensions B (mm)
16
Package Quantity (pieces)
1
Screw Diameter
W5/16
TRUSCO Part Number
274-9858