Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-9

Item.#
08346624
Mfr.#
TNS-9
Package Qty.
1Bag(1PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
36
Purpose
Mounting bracket
Mass (g /package)
83
Dimensions B (mm)
18
Package Quantity (pieces)
1
Screw Diameter
W3/8
TRUSCO Part Number
274-9866
2014 TRUSCO Published Page
1-1838
Reference Working load (kN)
2.94
Dimensions D (mm)
9
Dimension d (mm)
18