Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-10

Item.#
08346633
Mfr.#
TNS-10
Package Qty.
1Bag(1PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
40
Mass (g /package)
113
Dimensions B (mm)
20
Package Quantity (pieces)
1
Screw Diameter
W3/8
Purpose
Mounting bracket
Reference Working load (kN)
3.43
Dimensions D (mm)
10
Dimension d (mm)
20