Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-12

Item.#
08346642
Mfr.#
TNS-12
Package Qty.
1Bag(1PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
4.12
Dimensions D (mm)
12
Dimension d (mm)
24
Dimensions L (mm)
48
Mass (g /package)
200
Dimensions B (mm)
24
Package Quantity (pieces)
1
Screw Diameter
W1/2
TRUSCO Part Number
274-9882