Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle
  • Stainless Steel Screw Shackle

Stainless Steel Screw Shackle TNS-13

Item.#
08346651
Mfr.#
TNS-13
Package Qty.
1Bag(1PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Purpose
Mounting bracket
Reference Working load (kN)
4.90
Dimensions D (mm)
13
Dimension d (mm)
26
Dimensions L (mm)
52
TRUSCO Part Number
274-9891
Mass (g /package)
290
Dimensions B (mm)
26
Package Quantity (pieces)
1
Screw Diameter
W1/2