Buy more than* S$200* and get FREE SHIPPING

  • Wide Screw Shackle
  • Wide Screw Shackle
  • Wide Screw Shackle

Wide Screw Shackle TNS-10W

Item.#
08346667
Mfr.#
TNS-10W
Package Qty.
1Bag
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1839
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
3.43
Dimensions D (mm)
10
Screw Diameter
M10
TRUSCO Part Number
274-9939
Package Quantity (pieces)
1
Mass (g /package)
156
Dimensions B (mm)
40
Dimension d (mm)
20
Dimensions L (mm)
60