Buy more than* S$200* and get FREE SHIPPING

  • Wide Screw Shackle
  • Wide Screw Shackle
  • Wide Screw Shackle

Wide Screw Shackle TNS-5W

Item.#
08346676
Mfr.#
TNS-5W
Package Qty.
1Bag
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1839
Finishing Material
Stainless steel (SUS304)
Dimensions D (mm)
5
Screw Diameter
M5
TRUSCO Part Number
274-9904
Reference Working load (kN)
0.88
Package Quantity (pieces)
1
Dimensions B (mm)
25
Dimension d (mm)
10
Dimensions L (mm)
22.5
Mass (g /package)
18