Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Screw Shackle
  • Wide Screw Shackle
  • Wide Screw Shackle

Wide Screw Shackle TNS-6W

Item.#
08346685
Mfr.#
TNS-6W
Package Qty.
1Bag
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1839
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
33
Dimensions B (mm)
24
Dimension d (mm)
12
Dimensions L (mm)
36.0
Package Quantity (pieces)
1
TRUSCO Part Number
274-9912
Reference Working load (kN)
1.67
Dimensions D (mm)
6
Screw Diameter
M6