Buy more than* S$200* and get FREE SHIPPING

  • Wide Screw Shackle
  • Wide Screw Shackle
  • Wide Screw Shackle

Wide Screw Shackle TNS-8W

Item.#
08346694
Mfr.#
TNS-8W
Package Qty.
1Bag
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1839
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
2.45
Dimensions D (mm)
8
Screw Diameter
M8
TRUSCO Part Number
274-9921
Package Quantity (pieces)
1
Mass (g /package)
65
Dimensions B (mm)
28
Dimension d (mm)
16
Dimensions L (mm)
35