Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle TSC-012

3.83 (6)
Item.#
08346737
Mfr.#
TSC-012
Package Qty.
1PC
Ship pack of
1
4.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
47
Finishing Material
Iron (SS400)/Unichrome plating
Reference Working load (kN)
6.18
Dimensions D (mm)
11
Screw Diameter
12
Weight (g)
175
TRUSCO Part Number
275-7788
Dimensions B (mm)
25
Dimension d (mm)
24
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For safety chain attached
5
From Japan
On 2015-12-08 11:36:23
Problem rust is also less will buy in the future without any.
This review is about item#08346791.
Lifting roof material
5
From Japan
On 2014-04-28 19:34:22
I was able to connect the eye Fick and sling belt easily.
This review is about item#08346737.
Crane operation
3
From Japan
On 2013-07-11 13:52:51
Play of the threaded portion felt a little big.
This review is about item#08346746.
When hanging
3
From Japan
On 2013-04-12 23:08:07
4 minutes size 4 Quai we ordered. 4 Ketomo, there is no abnormality, such as a bolt length. People around the bolt is also not too tight, it was common in the feeling such as Zu too loose. Satisfaction to have.
This review is about item#08346746.
Drawer, etc. of the trees were cut down because it was withered.
2
From Japan
On 2013-02-26 17:56:27
I chose to think that simply cheap. Because not to abuse, but I think that there is no problem, How to make than see in the picture is felt sloppy. In particular, the bolt holes around.
This review is about item#08346737.
Lift some parts during the adjustment of the experimental apparatus.
5
From Japan
On 2013-01-25 13:25:58
The price is cheap, because it is not a problem with the material and the like, has helped to reduce research costs. Since the lost easily when compared to the other product, is thankfully a comparison between the products on the web site is easy to (become more easy-to-see display).
This review is about item#08346737.