Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle TSC-019

3.67 (3)
Item.#
08346755
Mfr.#
TSC-019
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
Dimensions B (mm)
36
Dimension d (mm)
35.05
Dimensions L (mm)
73.5
TRUSCO Part Number
275-7800
Reference Working load (kN)
9.8
Dimensions D (mm)
18.5
Screw Diameter
W3/4
Weight (g)
700
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Attaching the gate chain of the truck
5
From Japan
On 2016-07-04 00:17:52
By using it in conjunction with the pad eye, it is possible to retrofit the gate chain. I think that I can go at all as far as a light tiger or small truck degree because there is enough load resistance.
This review is about item#08346807.
Mounting on eye bolt
5
From Japan
On 2015-04-28 14:38:10
Very good
This review is about item#08346807.
Load bearing
1
From Japan
On 2013-10-21 17:56:32
The screw part is nice, but the part to be inserted is poor casting and gaps are elliptical and not usable. The price is too high.
This review is about item#08346807.