Buy more than* S$200* and get FREE SHIPPING

  • Screw Shackle
  • Screw Shackle
  • Screw Shackle

Screw Shackle TSC-08

3.83 (6)
Item.#
08346791
Mfr.#
TSC-08
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g)
46
TRUSCO Part Number
275-7761
Dimensions B (mm)
16
Dimension d (mm)
15
Dimensions L (mm)
30
Finishing Material
Iron (SS400)/Unichrome plating
Reference Working load (kN)
1.96
Dimensions D (mm)
7
Screw Diameter
8
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For safety chain installation
5
From Japan
On 2015-12-08 11:36:23
There is no problem and rust is also planned to purchase in the future.
This review is about item#08346791.
Lifting the roofing material
5
From Japan
On 2014-04-28 19:34:22
I was able to connect the eyefick and the sling belt easily.
This review is about item#08346737.
Sling work
3
From Japan
On 2013-07-11 13:52:51
I felt that the play in the screw part was a little big.
This review is about item#08346746.
When hanging
3
From Japan
On 2013-04-12 23:08:07
I ordered 4 sizes for 4 minutes. There are no abnormalities such as 4 bolt length etc. The way around the bolt was not too tight, it was normal as feeling like loose. I am satisfied.
This review is about item#08346746.
Draw out trees cut down because it died.
2
From Japan
On 2013-02-26 17:56:27
I chose it simply because it was cheap. I do not want to overuse it, so I do not think there is any problem, but I felt somewhat different way of making it than by looking at the picture. Especially around the bolt hole.
This review is about item#08346737.
Lifting some parts when adjusting the experimental apparatus.
5
From Japan
On 2013-01-25 13:25:58
Although the price is cheap, since there is no problem with materials etc., it is helping to reduce research expenses. It's easy to compare between products on the web site (it makes it easier to see) when you compare it with other products, so it is appreciated.
This review is about item#08346737.