Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Eye Bolt
  • Stainless Steel Eye Bolt
  • Stainless Steel Eye Bolt

Stainless Steel Eye Bolt TIB-2M

4.00 (5)
Item.#
08346834
Mfr.#
TIB-2M
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Package Quantity (pieces)
1
Dimension H (mm)
13
TRUSCO Part Number
274-8959
Reference Working load (kN)
0.10
Dimensions D (mm)
2.0
Purpose
General cargo handling, lifting machinery and apparatuses.
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
8
Mass (g /package)
2
Dimensions B (mm)
10.0
Screw Diameter
M2x0.40
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Work parts
5
From Japan
On 2016-10-10 18:29:08
It is a pin of a 1/6 size morning glory type connector, so it was good if it was a little smaller.
This review is about item#8346834.
Terminating the TV Antenna
5
From Japan
On 2015-12-13 16:57:11
Used to fix the antenna stay as it is a steel structure structure
This review is about item#08346816.
As a work part.
4
From Japan
On 2015-05-26 22:14:19
Especially it was able to be used without problems. I think whether to purchase again if necessary.
This review is about item#08346886.
Used to hang a panel heater for small animals.
1
From Japan
On 2014-11-28 10:55:58
One of the four threads purchased was not completely raised to the root. Because we did not hold the dice, we had to prepare a nut quickly and tighten the other three to the height of it and have to use it. It is very disappointing.
This review is about item#08346843.
Export work of members
5
From Japan
On 2014-06-17 16:47:03
I think that it is necessary and sufficient eyebolt.
This review is about item#08346825.