Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Eyebolt
  • Stainless Steel Long Eyebolt
  • Stainless Steel Long Eyebolt

Stainless Steel Long Eyebolt TIB-2ML

5.00 (2)
Item.#
08346913
Mfr.#
TIB-2ML
Package Qty.
1Bag(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Package Quantity (pieces)
2
Dimension H (mm)
13
TRUSCO Part Number
274-9343
Mass (g /package)
2
Dimension T (mm)
23
Purpose
General cargo handling, lifting machinery and apparatuses.
Dimensions D (mm)
1.7
Screw Diameter
M2
Dimensions L (mm)
8.5
2014 TRUSCO Published Page
1-1825
Reference Working load (kN)
0.1
Dimensions B (mm)
27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I will connect the ship.
5
From Japan
On 2015-06-23 19:24:43
I was using, but I asked because it was damaged. I am satisfied because I was cheaper than home center.
This review is about item#08346895.
Wire expansion of suspended curtain equipment
5
From Japan
On 2013-02-14 19:01:00
Sturdy and satisfied with rust. Only stainless steel is expensive but it is ok so it is OK.
This review is about item#08346895.