Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Eyebolt
  • Stainless Steel Long Eyebolt
  • Stainless Steel Long Eyebolt

Stainless Steel Long Eyebolt TIB-8ML

5.00 (2)
Item.#
08346956
Mfr.#
TIB-8ML
Package Qty.
1PC
Ship pack of
1
8.88 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimension H (mm)
36
TRUSCO Part Number
274-9394
Reference Working load (kN)
0.78
Dimensions B (mm)
60
Package Quantity (pieces)
1
Screw Diameter
M8x1.25
Dimensions L (mm)
18.0
Mass (g /package)
50
Dimension T (mm)
55
Dimensions D (mm)
7.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The ship, tethering.
5
From Japan
On 2015-06-23 19:24:43
Had been used, it was asked since the damage. I am happy because it was cheaper than home improvement.
This review is about item#08346895.
Wire of the suspension curtain equipment stretched
5
From Japan
On 2013-02-14 19:01:00
Durable and rust Zu satisfaction. But only to the price is high stainless Since there is no rust OK.
This review is about item#08346895.