Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Long Eyebolt
  • Stainless Steel Long Eyebolt
  • Stainless Steel Long Eyebolt

Stainless Steel Long Eyebolt TIB-4ML

5.00 (2)
Item.#
08346965
Mfr.#
TIB-4ML
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1825
Reference Working load (kN)
0.2
Dimensions B (mm)
40
Package Quantity (pieces)
1
Dimension H (mm)
20
Purpose
General cargo handling, lifting machinery and apparatuses.
TRUSCO Part Number
274-9360
Mass (g /package)
8
Dimension T (mm)
38
Dimensions D (mm)
3.5
Screw Diameter
M4x0.70
Dimensions L (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I will connect the ship.
5
From Japan
On 2015-06-23 19:24:43
I was using, but I asked because it was damaged. I am satisfied because I was cheaper than home center.
This review is about item#08346895.
Wire expansion of suspended curtain equipment
5
From Japan
On 2013-02-14 19:01:00
Sturdy and satisfied with rust. Only stainless steel is expensive but it is ok so it is OK.
This review is about item#08346895.