Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eyebolt, Inch Screw
  • Eyebolt, Inch Screw
  • Eyebolt, Inch Screw

Eyebolt, Inch Screw TAB-012

Item.#
08346974
Mfr.#
TAB-012
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
Dimensions B (mm)
21
Screw Diameter
2013/01/02
Dimensions L (mm)
29.5
TRUSCO Part Number
275-7656
Reference Working load (kN)
2.15
Dimensions D (mm)
10
Dimension H (mm)
52
Weight (g)
120
Specification
Inch type With nut