Buy more than* S$200* and get FREE SHIPPING

  • Eye Bolt
  • Eye Bolt
  • Eye Bolt

Eye Bolt TAB-10M

5.00 (1)
Item.#
08346983
Mfr.#
TAB-10M
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General cargo handling, lifting machinery and apparatuses.
TRUSCO Part Number
275-7613
Dimensions B (mm)
18
Screw Diameter
M10x1.50
Dimensions L (mm)
25.0
Finishing Material
Iron (SS400)/Unichrome plating
Specification
Millimeter type With hexagon nut
Reference Working load (kN)
1.47
Dimensions D (mm)
8.0
Dimension H (mm)
41.5
Weight (g)
60