Buy more than* S$200* and get FREE SHIPPING

  • Eye Bolt
  • Eye Bolt
  • Eye Bolt

Eye Bolt TAB-12M

5.00 (1)
Item.#
08346992
Mfr.#
TAB-12M
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General cargo handling, lifting machinery and apparatuses.
Dimension H (mm)
51.0
Weight (g)
120
TRUSCO Part Number
275-7621
Dimensions B (mm)
22
Screw Diameter
M12x1.75
Specification
Millimeter type With hexagon nut
Dimensions L (mm)
30.0
Finishing Material
Iron (SS400) / uni-chrome plating
Reference Working load (kN)
2.15
Dimensions D (mm)
10.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix it to the wall
5
From Japan
On 2015-04-28 14:37:05
Very good
This review is about item#08347001.