Buy more than* S$200* and get FREE SHIPPING

  • Eyebolt, Inch Screw
  • Eyebolt, Inch Screw
  • Eyebolt, Inch Screw

Eyebolt, Inch Screw TAB-038

Item.#
08347017
Mfr.#
TAB-038
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
Dimension H (mm)
42
Weight (g)
60
Specification
Inch type With nut
Dimensions B (mm)
19
Screw Diameter
W3/8
Dimensions L (mm)
24
TRUSCO Part Number
275-7648
Reference Working load (kN)
1.47
Dimensions D (mm)
8