Buy more than* S$200* and get FREE SHIPPING

  • Eyebolt, Inch Screw
  • Eyebolt, Inch Screw
  • Eyebolt, Inch Screw

Eyebolt, Inch Screw TAB-058

Item.#
08347026
Mfr.#
TAB-058
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
2014 TRUSCO Published Page
1-1827
Dimensions B (mm)
26
Screw Diameter
41767
Dimensions L (mm)
34
TRUSCO Part Number
275-7664
Specification
Inch type. With nut.
Reference Working load (kN)
4.41
Dimensions D (mm)
12
Dimension H (mm)
62
Weight (g)
220