Buy more than* S$200* and get FREE SHIPPING

  • Eye Bolt
  • Eye Bolt
  • Eye Bolt

Eye Bolt TAB-08M

5.00 (1)
Item.#
08347044
Mfr.#
TAB-08M
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General cargo handling, lifting machinery and apparatuses.
TRUSCO Part Number
275-7605
Dimensions B (mm)
15
Screw Diameter
M8x1.25
Dimensions L (mm)
20.0
Finishing Material
Iron (SS400)/Unichrome plating
Specification
Millimeter type With hexagon nut
Reference Working load (kN)
0.78
Dimensions D (mm)
6.3
Dimension H (mm)
33
Weight (g)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix it to the wall
5
From Japan
On 2015-04-28 14:37:05
Very good
This review is about item#08347001.