Buy more than* S$200* and get FREE SHIPPING

  • Fasten Bolt
  • Fasten Bolt
  • Fasten Bolt

Fasten Bolt TDB-10100

3.00 (1)
Item.#
08347053
Mfr.#
TDB-10100
Package Qty.
1PC
Ship pack of
1
9.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With hexagon nut
Dimensions L (mm)
10
Weight (g)
75
2014 TRUSCO Published Page
1-1827
Dimension T (mm)
42
Dimension L1 (mm)
50
Standard
10x100
Dimension H (mm)
20
Pitch
1.5
Finishing Material
Iron (SWCH10R) / Uni-chrome plated
TRUSCO Part Number
275-8245
Dimensions B (mm)
100
Screw Diameter
M10
Purpose
General cargo handling, lifting machinery and apparatuses.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To make lantern stand to use at camp
3
From Japan
On 2015-12-08 16:19:41
I wish I had my own way, but I hope there is a slightly smaller size.
This review is about item#08347096.