Buy more than* S$200* and get FREE SHIPPING

  • Fasten Bolt
  • Fasten Bolt
  • Fasten Bolt

Fasten Bolt TDB-0840

3.00 (1)
Item.#
08347087
Mfr.#
TDB-0840
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With hexagon nut
Finishing Material
Iron (SWCH10R) / Uni-chrome plated
TRUSCO Part Number
275-8199
Dimensions B (mm)
40
Screw Diameter
M8
Dimension H (mm)
15
Pitch
1.25
Weight (g)
24
2014 TRUSCO Published Page
1-1827
Dimension T (mm)
6
Dimension L1 (mm)
27
Standard
8x40
Dimensions L (mm)
8
Purpose
General cargo handling, lifting machinery and apparatuses.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To make lantern stand to use at camp
3
From Japan
On 2015-12-08 16:19:41
I wish I had my own way, but I hope there is a slightly smaller size.
This review is about item#08347096.