Buy more than* S$200* and get FREE SHIPPING

  • Fasten Bolt
  • Fasten Bolt
  • Fasten Bolt

Fasten Bolt TDB-0860

3.00 (1)
Item.#
08347096
Mfr.#
TDB-0860
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Specification
With hexagon nut
Finishing Material
Iron (SWCH10R) / uni-chrome plating
Dimension T (mm)
13
Dimension L1 (mm)
42
Standard
8x60
Dimensions L (mm)
8
Description
Use in the state that were fixed with a pin hole, threaded portion of Nippon Telegraph and Telephone Public bolt swings.
Weight (g)
30
TRUSCO Part Number
275-8202
Dimensions B (mm)
60
Screw Diameter
M8
Dimension H (mm)
16
Pitch
1.25
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To make lantern stand to use at camp
3
From Japan
On 2015-12-08 16:19:41
I wish I had my own way, but I hope there is a slightly smaller size.
This review is about item#08347096.