Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Steel Long Eye Bolt
  • Steel Long Eye Bolt
  • Steel Long Eye Bolt

Steel Long Eye Bolt TAB-12100L

4.50 (2)
Item.#
08347132
Mfr.#
TAB-12100L
Package Qty.
1PC
Ship pack of
1
5.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
Dimensions L (mm)
33
2014 TRUSCO Published Page
1-1825
Reference Working load (kN)
0.98
Dimensions B (mm)
100
Screw Diameter
12
Dimension H (mm)
56
Weight (g)
174
TRUSCO Part Number
275-7737
Dimension T (mm)
60
Dimensions D (mm)
10
Standard
12x100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hanging of product lowering fixed
5
From Japan
On 2015-01-27 19:53:20
Cheap is good I bought regularly
This review is about item#08347157.
Blanco of the bracket
4
From Japan
On 2014-09-08 20:55:15
cheap. Rich assortment
This review is about item#08347123.