Buy more than* S$200* and get FREE SHIPPING

  • Steel Long Eye Bolt
  • Steel Long Eye Bolt
  • Steel Long Eye Bolt

Steel Long Eye Bolt TAB-12200L

4.50 (2)
Item.#
08347141
Mfr.#
TAB-12200L
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
2014 TRUSCO Published Page
1-1825
Reference Working load (kN)
0.98
Dimensions B (mm)
200
Screw Diameter
12
Dimension H (mm)
53
Weight (g)
241
TRUSCO Part Number
275-7745
Dimension T (mm)
60
Dimensions D (mm)
10.5
Standard
12x200
Dimensions L (mm)
32
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hanging and fixing of products
5
From Japan
On 2015-01-27 19:53:20
It is cheap and good. I purchase on a regular basis
This review is about item#08347157.
Swing bracket
4
From Japan
On 2014-09-08 20:55:15
cheap. Variety of assortments
This review is about item#08347123.