Buy more than* S$200* and get FREE SHIPPING

  • Steel Long Eye Bolt
  • Steel Long Eye Bolt
  • Steel Long Eye Bolt

Steel Long Eye Bolt TAB-870L

4.67 (3)
Item.#
08347184
Mfr.#
TAB-870L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400) / zinc-plated, passivated
Dimensions L (mm)
20
TRUSCO Part Number
275-7702
Dimension T (mm)
50
Dimensions D (mm)
7
Standard
8x70
Dimension H (mm)
36
Weight (g)
51
Reference Working load (kN)
0.63
Dimensions B (mm)
70
Screw Diameter
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Housekeeping
5
From Japan
On 2018-03-06 18:36:44
Used for laundry clothes. Fix the mounting nut on the ceiling, fix this, hook the 1.2 m steel bar and hang the laundry.
This review is about item#8347184.
Hanging and fixing of products
5
From Japan
On 2015-01-27 19:53:20
It is cheap and good. I purchase on a regular basis
This review is about item#08347157.
Swing bracket
4
From Japan
On 2014-09-08 20:55:15
cheap. Variety of assortments
This review is about item#08347123.