Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Nut
  • Steel Eye Nut
  • Steel Eye Nut

Steel Eye Nut TIN-10

Item.#
08347202
Mfr.#
TIN-10
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
1.47
Dimensions D (mm)
8.0
Standard
10
2015 Trusco Published Pages
3 2185
2014 TRUSCO Published Page
1-1832
Finishing Material
Iron (SS400) / Uniqlo plating
Specification
Inch type, millimeter type
Dimensions B (mm)
28
Screw Diameter
10
Dimension H (mm)
48.5
Dimensions L (mm)
25
Weight (g)
64
TRUSCO Part Number
275-8130