Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Nut
  • Steel Eye Nut
  • Steel Eye Nut

Steel Eye Nut TIN-12

Item.#
08347211
Mfr.#
TIN-12
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
275-8148
Reference Working load (kN)
2.15
Dimensions D (mm)
10
Standard
12
Dimensions L (mm)
29
Finishing Material
Iron (SS400) / zinc-plated, passivated
Specification
Inch type, milli type
Dimensions B (mm)
23
Screw Diameter
12
Dimension H (mm)
38
Weight (g)
125