Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Eye Nut
  • Steel Eye Nut
  • Steel Eye Nut

Steel Eye Nut TIN-16

Item.#
08347227
Mfr.#
TIN-16
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
4.41
Dimensions D (mm)
12
Standard
16
Dimensions L (mm)
35
Finishing Material
Iron (SS400) / zinc-plated, passivated
Specification
Inch type, milli type
Dimensions B (mm)
28
Screw Diameter
16
Dimension H (mm)
44
Weight (g)
220
TRUSCO Part Number
275-8156