Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Nut
  • Steel Eye Nut
  • Steel Eye Nut

Steel Eye Nut TIN-038

Item.#
08347236
Mfr.#
TIN-038
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
1.47
Dimensions D (mm)
8
Standard
3/8
Dimension H (mm)
48.5
2014 TRUSCO Published Page
1-1832
Finishing Material
Iron (SS400) / zinc-plated, passivated
Specification
Inch type, milli type
Dimensions B (mm)
28
Screw Diameter
W3/8
Purpose
Lifting machinery and apparatuses
Dimensions L (mm)
25
Weight (g)
64
TRUSCO Part Number
275-8164